
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144095-2
Zoro #
G400955655
UPC #
-
Country of Origin
Poland
Dimensions
Height
18 mm
Length
13.9 mm
Details
Item
Connector
Color
Black
Number of Rows
2
Material
Glass-Filled Polyamide
Number of Contacts
6
Max. Voltage
250V AC
Connector Type
Receptacle
Max. Temp.
105°C
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Connector Terminates To
Wire & Cable
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.