Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HOUSING  PLUG  14P DUAL ROW  EP2.5 1-1969540-4

HOUSING PLUG 14P DUAL ROW EP2.5 (Discontinued)

  • Mfr # 1-1969540-4
  • Zoro # G300956004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969540-4
Zoro #
G300956004
UPC #
-
Country of Origin
China

Dimensions

Width
0.485 in
Length
18.54 mm
Height
0.326 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Material
Nylon
For Use With
Plug Housing
Color
White
Current Rating
7.5 A
Number of Contacts
14
Hole Center to Center
2.5 mm
Contact Type
Socket
Terminal Type
Crimp
Max. Temp.
105°C
Max. Voltage
250V AC
Flammability Rating
UL 94 V-0
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.