Zoro Homepage
This item is Discontinued.
Te Connectivity HOUSING  PLUG  16P DUAL ROW  EP2.5 1-1969540-6

HOUSING PLUG 16P DUAL ROW EP2.5 (Discontinued)

  • Mfr # 1-1969540-6
  • Zoro # G400955969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969540-6
Zoro #
G400955969
UPC #
-
Country of Origin
China

Dimensions

Width
0.485 in
Length
21.04 mm
Height
0.326 in
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG

Details

Item
Connector
Number of Rows
2
Material
Nylon
Color
White
For Use With
Plug Housing
Flammability Rating
UL 94 V-0
Number of Contacts
16
Max. Voltage
250V AC
Max. Temp.
105°C
Contact Type
Socket
Current Rating
7.5 A
Connector Type
Receptacle
Hole Center to Center
2.5 mm
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.