
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1969540-4
Zoro #
G200956845
UPC #
-
Country of Origin
China
Dimensions
Height
8.3 mm
Length
43.54 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Details
Item
Connector
Number of Rows
2
Color
White
Material
Nylon
Application
Power, Signal
For Use With
Plug Housing
Terminal Type
Crimp
Hole Center to Center
2.5 mm
Connector Type
Receptacle
Contact Type
Socket
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Number of Contacts
34
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.