Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HOUSING  PLUG  40P DUAL ROW  EP2.5 4-1969540-0

HOUSING PLUG 40P DUAL ROW EP2.5 (Discontinued)

  • Mfr # 4-1969540-0
  • Zoro # G300957384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1969540-0
Zoro #
G300957384
UPC #
-
Country of Origin
China

Dimensions

Width
0.485 in
Height
0.326 in
Length
51.04 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Material
Nylon
Color
White
For Use With
Plug Housing
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Current Rating
7.5 A
Max. Voltage
250V AC
Connector Type
Receptacle
Contact Type
Socket
Number of Contacts
40
Terminal Type
Crimp
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.