
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969540-8
Zoro #
G800956610
UPC #
-
Country of Origin
China
Dimensions
Width
0.485 in
Height
0.326 in
Length
11.04 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Details
Item
Connector
Number of Rows
2
Material
Nylon
Color
White
For Use With
Plug Housing
Flammability Rating
UL 94 V-0
Current Rating
7.5 A
Terminal Type
Crimp
Max. Temp.
105°C
Contact Type
Socket
Connector Type
Receptacle
Hole Center to Center
2.5 mm
Number of Contacts
8
Max. Voltage
250V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.