Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOUSING PLUG GWT DUAL ROW EP2.5

  • Mfr # 1-1969567-4

  • Zoro # G300955182


product price: $0.15
/ea
Sold in multiples of 556 for $83.40

Key Features

Material
Nylon
Number of Rows
2
Height
0.326 in
Width
0.485 in
Length
18.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969567-4
Zoro #
G300955182
UPC #
-
Country of Origin
China

Dimensions

Height
0.326 in
Width
0.485 in
Length
18.54 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.067 in

Details

Item
Connector
Material
Nylon
Number of Rows
2
Color
Natural
For Use With
Plug Housing
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Number of Contacts
14
Max. Voltage
250V AC
Connector Type
Receptacle
Contact Type
Socket
Hole Center to Center
2.5 mm
Current Rating
7.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.