
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1969567-6
Zoro #
G600955165
UPC #
-
Country of Origin
China
Dimensions
Height
0.326 in
Width
0.485 in
Length
21.04 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Max. Insulation Dia.
0.067 in
Details
Item
Connector
Material
Nylon
Number of Rows
2
Color
Natural
For Use With
Plug Housing
Connector Type
Receptacle
Number of Contacts
16
Terminal Type
Crimp
Contact Type
Socket
Max. Voltage
250V AC
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Current Rating
7.5 A
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.