
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1969567-6
Zoro #
G900956947
UPC #
-
Country of Origin
China
Dimensions
Height
8.3 mm
Width
0.485 in
Length
1.813 in
Max. Insulation Dia.
0.067 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Details
Item
Connector
Material
Nylon
Number of Rows
2
Color
Natural
Application
Power, Signal
For Use With
Plug Housing
Max. Voltage
250V AC
Connector Type
Receptacle
Terminal Type
Crimp
Current Rating
7.5 A
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Number of Contacts
36
Contact Type
Socket
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.