
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1969567-8
Zoro #
G900956862
UPC #
-
Country of Origin
China
Dimensions
Height
8.3 mm
Width
0.485 in
Length
48.5 mm
Min. Single Wire Size
26 AWG
Max. Insulation Dia.
0.067 in
Max. Single Wire Size
22 AWG
Details
Item
Connector
Material
Nylon
Number of Rows
2
Color
Natural
Application
Power, Signal
For Use With
Plug Housing
Contact Type
Socket
Hole Center to Center
2.5 mm
Max. Voltage
250V AC
Current Rating
7.5 A
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Number of Contacts
38
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.