Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HPI 2.0 RECEPTACLE HOUSING  14P 1-1735447-4

HPI 2.0 RECEPTACLE HOUSING 14P (Discontinued)

  • Mfr # 1-1735447-4
  • Zoro # G200955626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1735447-4
Zoro #
G200955626
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.258 in
Width
0.37 in
Length
28.8 mm
Max. Single Wire Size
24 AWG
Min. Single Wire Size
30 AWG

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
For Use With
1735446-x
Color
Natural
Features
With Locking Interface
Number of Contacts
14
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Connector Type
Receptacle
Current Rating
3 A
Hole Center to Center
2 mm
Contact Type
Socket
Max. Temp.
85°C
Max. Voltage
250V AC/DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.