
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1735447-8
Zoro #
G200955077
UPC #
-
Country of Origin
China
Dimensions
Length
16.8 mm
Height
0.258 in
Width
0.37 in
Max. Single Wire Size
24 AWG
Min. Single Wire Size
30 AWG
Details
Item
Connector
Number of Rows
1
Features
With Locking Interface
Color
Natural
Material
Thermoplastic
For Use With
1735446-x
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Hole Center to Center
2 mm
Max. Temp.
85°C
Current Rating
3 A
Max. Voltage
250V AC/DC
Number of Contacts
8
Contact Type
Socket
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.