Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPI 2.0MM CONN. R/A DIP 14P

  • Mfr # 1-2041145-4

  • Zoro # G201040888


product price: $0.29
/ea
Sold in multiples of 320 for $92.80

Key Features

Max. Voltage
250V AC/DC
Max. Temp.
85°C
Width
0.303 in
Length
1.181 in
Height
5.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2041145-4
Zoro #
G201040888
UPC #
-
Country of Origin
China

Dimensions

Width
0.303 in
Length
1.181 in
Height
5.8 mm
Contact Plating Thickness
2.032 µm

Details

Item
PCB Mount Header
Max. Voltage
250V AC/DC
Max. Temp.
85°C
Terminal Type
Through Hole
Material
Nylon
Connection Material
Phosphor Bronze
Color
Natural
Features
Shrouded
Hole Center to Center
2 mm
Flammability Rating
UL 94 V-0
Number of Contacts
14
Terminal Finish
Bright Tin Plated
Current Rating
3 A
Contact Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.