This item is Discontinued.

Te Connectivity HPI CONN.  2.0mm  R/A  SMT  10P  80u 1-1775469-0

HPI CONN. 2.0mm R/A SMT 10P 80u (Discontinued)

  • Mfr # 1-1775469-0
  • Zoro # G301041075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1775469-0
Zoro #
G301041075
UPC #
-
Country of Origin
China

Dimensions

Width
0.299 in
Height
5.5 mm
Length
23.4 mm
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Wire Range
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
85°C
Color
Natural
Material
Glass-Filled Polyamide
For Use With
440129-x
Features
Partially Shrouded
Terminal Type
Surface Mount
Current Rating
3 A
Terminal Finish
Matte Nickel Plated
Contact Type
Pin
Connection Material
Brass
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2 mm
Contact Finish
Matte Tin Plated
Wire Type
Discrete
Flammability Rating
UL 94 V-0
Number of Contacts
10
Number of Rows
1

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.