This item is Discontinued.

Te Connectivity HPI CONN.  2.0MM  V/T  SMT  13P  80U 1-1775470-3

HPI CONN. 2.0MM V/T SMT 13P 80U (Discontinued)

  • Mfr # 1-1775470-3
  • Zoro # G201041199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1775470-3
Zoro #
G201041199
UPC #
-
Country of Origin
China

Dimensions

Width
0.213 in
Length
29.4 mm
Height
6.15 mm
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Wire Range
30 AWG
Max. Temp.
85°C
Max. Voltage
250V AC/DC
Wire Type
Discrete
Connection Material
Brass
Material
Glass-Filled Polyamide
Color
Natural
Features
Partially Shrouded
Hole Center to Center
2 mm
Terminal Type
Surface Mount
For Use With
440129-x
Terminal Finish
Matte Nickel Plated
Number of Contacts
13
Flammability Rating
UL 94 V-0
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Contact Finish
Matte Tin Plated
Contact Type
Pin

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.