
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1775470-4
Zoro #
G901041239
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.213 in
Length
31.4 mm
Height
6.15 mm
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
Wire Range
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
85°C
Hole Center to Center
2 mm
For Use With
440129-x
Terminal Type
Surface Mount
Color
Natural
Connection Material
Brass
Wire Type
Discrete
Material
Glass-Filled Polyamide
Features
Partially Shrouded
Contact Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
14
Contact Type
Pin
Number of Rows
1
Terminal Finish
Matte Nickel Plated
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.