Zoro Homepage
This item is Discontinued.
Te Connectivity HPI CONN.  2.0MM  V/T  SMT  6P  80U 1775470-6

HPI CONN. 2.0MM V/T SMT 6P 80U (Discontinued)

  • Mfr # 1775470-6
  • Zoro # G501042100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775470-6
Zoro #
G501042100
UPC #
-
Country of Origin
China

Dimensions

Width
0.213 in
Height
6.15 mm
Length
15.4 mm
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Wire Range
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
85°C
Terminal Type
Surface Mount
Color
Natural
Material
Glass-Filled Polyamide
Wire Type
Discrete
For Use With
440129-x
Features
Partially Shrouded
Connection Material
Brass
Hole Center to Center
2 mm
Contact Finish
Matte Tin Plated
Contact Type
Pin
Terminal Finish
Matte Nickel Plated
Current Rating
3 A
Number of Contacts
6
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.