Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 1:00 AM, Long Leads 9-1617539-8

PCB, PCB Relay, 1:00 AM, Long Leads (Discontinued)

  • Mfr # 9-1617539-8
  • Zoro # G800980073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1617539-8
Zoro #
G800980073
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Leads
Coil Voltage
5 VDC
Current Rating
1:00 AM
Contact Form
DPDT
Transistor Driver
Without
Actuating System
DC
Shock
30G's, 6ms
Coil Polarity Protection Diode
Without
Coil Power Rating (DC)
250 mW
MOSFET Driver
Without
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace High Performance
Coil Suppression Diode
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Resistance
100 Ω
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Rating
1A
Pin Configuration
.2 x .3" Spreader Pad
Input Voltage
5 VDC
Vibration
30G's, 10 to 3000Hz
Contact Current Class
Low Level to 1 A
Operating Temperature Range
-55 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.