
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1217261-1
Zoro #
G300956837
UPC #
-
Country of Origin
United States
Dimensions
Length
1.98 in
Details
Item
Terminal Housing
Material
PBT
Color
Natural
Max. Temp.
120°C
Connector Type
Receptacle
Number of Contacts
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.