Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HSG AMPINNERGY WTW 1 POS BLUE 556137-6

HSG AMPINNERGY WTW 1 POS BLUE (Discontinued)

  • Mfr # 556137-6
  • Zoro # G900957289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556137-6
Zoro #
G900957289
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
18 AWG
Max. Single Wire Size
10 AWG
Height
9.91 mm
Width
0.39 in
Length
1.45 in
Max. Insulation Dia.
1.02 in

Details

Color
Blue
Item
Housing
Max. Voltage
600V AC
Application
Power
Material
Polycarbonate
Max. Temp.
105°C
Standards
UL E28486; CSA Certified; UL Recognized
Features
Panel Mount Feature
Flammability Rating
UL 94 V-0
Current Rating
55 A
Connector Terminates To
Wire & Cable
Number of Contacts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.