
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556137-4
Zoro #
G800957242
UPC #
-
Country of Origin
United States
Dimensions
Min. Single Wire Size
18 AWG
Max. Single Wire Size
10 AWG
Height
9.91 mm
Width
0.39 in
Length
1.45 in
Max. Insulation Dia.
25.908 mm
Details
Item
Housing
Color
Red
Max. Voltage
600V AC
Application
Power
Standards
UL E28485; CSA Certified; UL Recognized
Features
Panel Mount Feature
Material
Polycarbonate
Max. Temp.
105°C
Number of Contacts
1
Flammability Rating
UL 94 V-0
Current Rating
55 A
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.