Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1599620-2
Zoro #
G200955954
UPC #
-
Country of Origin
Brazil
Dimensions
Length
1000 m
Diameter
0.4527 in
Details
Item
Cable
Color
Aqua
Max. Temp.
70°C
Standards
IEC 60794-1
Type
Fiber Optic
Flammability Rating
ULSZH
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.