Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HSG ASSY PWR LK SRS1 1 POS BLU 53894-6

HSG ASSY PWR LK SRS1 1 POS BLU (Discontinued)

  • Mfr # 53894-6
  • Zoro # G800956511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53894-6
Zoro #
G800956511
UPC #
-
Country of Origin
United States

Dimensions

Height
8.05 mm
Length
0.973 in
Width
0.317 in

Details

Item
Housing
Color
Blue
Material
Polycarbonate
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Connector Terminates To
Wire & Cable
Wire Type
Discrete
Number of Contacts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.