
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54489-5
Zoro #
G100957560
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2.06 in
Length
24.51 mm
Height
7.92 mm
Details
Item
Housing
Number of Rows
1
Material
Nylon
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Max. Temp.
75°C
Number of Contacts
5
Connector Terminates To
Wire & Cable
Wire Type
Discrete
Hole Center to Center
7.92 mm
Max. Voltage
600V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.