
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53884-4
Zoro #
G900956565
UPC #
-
Country of Origin
United States
Dimensions
Height
16.08 mm
Width
0.63 in
Length
48.08 mm
Details
Item
Housing
Color
Red
Material
Polycarbonate
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete
Number of Contacts
1
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.