
HSG MOD FORK 6 POS .156 CTRS
Mfr # 583297-1
Zoro # G100957386
product price: $10.45
/ea
Sold in multiples of 10 for $104.50
Key Features
Number of Rows
1
Color
Black
Material
Glass Filled Nylon, Glass Filled Polyester
Contact Type
Socket
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
583297-1
Zoro #
G100957386
UPC #
-
Country of Origin
United States
Details
Number of Rows
1
Color
Black
Material
Glass Filled Nylon, Glass Filled Polyester
Contact Type
Socket
Connector Type
Receptacle
Number of Contacts
6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.