
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207396-1
Zoro #
G100956136
UPC #
-
Country of Origin
Mexico
Dimensions
Length
58.7 mm
Width
7.85 mm
Details
Item
Connector
Number of Rows
1
Material
Thermoplastic
For Use With
Receptacle Housing
Color
Red
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Contact Type
Socket
Hole Center to Center
5 mm
Max. Voltage
600V AC/DC
Wire Type
Discrete; Stranded
Number of Contacts
10
Connector Type
Plug
Flammability Rating
UL 94 V-0
Max. Temp.
130°C
Wire Connector Style
Inline
Connector Terminates To
Printed Circuit Board; Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.