This item is Discontinued.

Te Connectivity HSG RCPT POSI MK 111 250 2POS 521204-2

HSG RCPT POSI MK 111 250 2POS (Discontinued)

  • Mfr # 521204-2
  • Zoro # G600957749
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
521204-2
Zoro #
G600957749
UPC #
-
Country of Origin
United States

Dimensions

Length
0.362 in
Height
12.2 mm

Details

Item
Connector
Number of Rows
1
Color
Blue
Material
Nylon
Application
Power
Contact Type
Socket
Hole Center to Center
5 mm
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Terminal Type
Crimp
Max. Temp.
105°C
Number of Contacts
2
Connector Terminates To
Wire & Cable

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.