
HSG REC FREE-HANG GWT SINGLE ROW EP2.5 (Discontinued)
- Mfr # 1-1969589-0
- Zoro # G000955208
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1969589-0
Zoro #
G000955208
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
6.6 mm
Width
0.715 in
Length
27.5 mm
Max. Insulation Dia.
0.067 in
Details
Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
For Use With
Plug Housing
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
2.5 mm
Terminal Type
Crimp
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Number of Contacts
10
Contact Type
Pin
Flammability Rating
UL 94 V-0
Current Rating
7.5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.