
HSG REC FREE-HANG GWT SINGLE ROW EP2.5 (Discontinued)
- Mfr # 1-1969589-4
- Zoro # G400955358
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1969589-4
Zoro #
G400955358
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
6.6 mm
Width
0.715 in
Length
37.5 mm
Max. Insulation Dia.
0.067 in
Details
Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
For Use With
Plug Housing
Material
Nylon
Connector Type
Receptacle
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Terminal Type
Crimp
Number of Contacts
14
Connector Terminates To
Wire & Cable
Contact Type
Pin
Current Rating
7.5 A
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.