Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSG REC FREE-HANGING DUALROW EP2.5

  • Mfr # 1-1969592-4

  • Zoro # G700955492


product price: $0.18
/ea
Sold in multiples of 650 for $117.00

Key Features

Color
White
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Number of Rows
2
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969592-4
Zoro #
G700955492
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
0.786 in
Width
0.406 in
Length
20.39 mm
Max. Insulation Dia.
0.067 in

Details

Item
Connector
Color
White
Number of Rows
2
Max. Voltage
250V AC
Terminal Type
Crimp
Material
Nylon
Max. Temp.
105°C
Connector Type
Receptacle
For Use With
1969540 Plug Housing
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Number of Contacts
14
Contact Type
Pin
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.