Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSG REC FREE-HANGING DUALROW EP2.5

  • Mfr # 2-1969592-2

  • Zoro # G400956492


product price: $0.21
/ea
Sold in multiples of 550 for $115.50

Key Features

Number of Rows
2
For Use With
1969540 Plug Housing
Length
30.39 mm
Width
0.406 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969592-2
Zoro #
G400956492
UPC #
-
Country of Origin
China

Dimensions

Length
30.39 mm
Width
0.406 in
Height
0.786 in
Max. Insulation Dia.
0.067 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
For Use With
1969540 Plug Housing
Material
Nylon
Color
White
Hole Center to Center
2.5 mm
Current Rating
3 A
Connector Type
Receptacle
Contact Type
Pin
Max. Temp.
105°C
Number of Contacts
22
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.