Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HSG REC FREE-HANGING DUALROW EP2.5 3-1969592-2

HSG REC FREE-HANGING DUALROW EP2.5 (Discontinued)

  • Mfr # 3-1969592-2
  • Zoro # G200956098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1969592-2
Zoro #
G200956098
UPC #
-
Country of Origin
China

Dimensions

Length
1.689 in
Height
19.97 mm
Width
0.406 in
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.067 in
Min. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Color
White
Application
Power, Signal
For Use With
1969540 Plug Housing
Material
Nylon
Max. Temp.
105°C
Number of Contacts
32
Terminal Type
Crimp
Connector Type
Receptacle
Hole Center to Center
2.5 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Contact Type
Pin
Current Rating
3 A
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.