
HSG REC FREE-HANGING DUALROW EP2.5 (Discontinued)
- Mfr # 3-1969592-6
- Zoro # G200956234
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1969592-6
Zoro #
G200956234
UPC #
-
Country of Origin
China
Dimensions
Height
19.97 mm
Width
0.406 in
Length
47.89 mm
Max. Insulation Dia.
0.067 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Details
Item
Connector
Number of Rows
2
Color
White
For Use With
1969540 Plug Housing
Material
Nylon
Application
Power, Signal
Max. Voltage
250V AC
Current Rating
3 A
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Contact Type
Pin
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Number of Contacts
36
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.