Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSG REC FREE-HANGING DUALROW EP2.5

  • Mfr # 3-1969592-8

  • Zoro # G400956171


product price: $0.24
/ea
Sold in multiples of 600 for $144.00

Key Features

Number of Rows
2
Width
0.406 in
Color
White
Application
Power, Signal
Height
19.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1969592-8
Zoro #
G400956171
UPC #
-
Country of Origin
China

Dimensions

Width
0.406 in
Height
19.97 mm
Length
50.39 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.067 in

Details

Item
Connector
Number of Rows
2
Color
White
Application
Power, Signal
Material
Nylon
For Use With
1969540 Plug Housing
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Current Rating
3 A
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Number of Contacts
38
Max. Voltage
250V AC
Terminal Type
Crimp
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.