Zoro Homepage
This item is Discontinued.
Te Connectivity HSG REC FREE-HANGING GWT DUALROW EP2.5 1-1969593-6

HSG REC FREE-HANGING GWT DUALROW EP2.5 (Discontinued)

  • Mfr # 1-1969593-6
  • Zoro # G100955467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969593-6
Zoro #
G100955467
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
0.786 in
Width
0.406 in
Length
22.89 mm

Details

Item
Connector
Color
Natural
Number of Rows
2
Max. Voltage
250V AC
For Use With
1969567 Plug Housing
Connector Type
Receptacle
Material
Nylon
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Contacts
16
Current Rating
3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.