
HSG REC FREE-HANGING GWT DUALROW EP2.5 (Discontinued)
- Mfr # 1-1969595-0
- Zoro # G400955693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1969595-0
Zoro #
G400955693
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
0.786 in
Width
0.406 in
Length
15.39 mm
Max. Insulation Dia.
0.067 in
Details
Item
Connector
Color
Natural
Number of Rows
2
Max. Voltage
250V AC
Hole Center to Center
2.5 mm
Max. Temp.
105°C
For Use With
1969567 Plug Housing
Material
Nylon
Terminal Type
Crimp
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Contacts
10
Current Rating
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.