Zoro Homepage

HSG REC FREE-HANGING GWT DUALROW EP2.5

  • Mfr # 1-1969595-6

  • Zoro # G300955540


product price: $0.24
/ea
Sold in multiples of 550 for $132.00

Key Features

Color
Natural
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Number of Rows
2
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969595-6
Zoro #
G300955540
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
0.786 in
Width
0.406 in
Length
22.89 mm
Max. Insulation Dia.
0.067 in

Details

Color
Natural
Item
Connector
Number of Rows
2
Max. Voltage
250V AC
For Use With
1969567 Plug Housing
Connector Type
Receptacle
Max. Temp.
105°C
Material
Nylon
Terminal Type
Crimp
Hole Center to Center
2.5 mm
Number of Contacts
16
Contact Type
Pin
Flammability Rating
UL 94 V-0
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.