
HSG REC FREE-HANGING GWT DUALROW EP2.5 (Discontinued)
- Mfr # 2-1969593-6
- Zoro # G400956744
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1969593-6
Zoro #
G400956744
UPC #
-
Country of Origin
China
Dimensions
Length
35.39 mm
Height
0.786 in
Width
0.406 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Details
Item
Connector
Number of Rows
2
Material
Nylon
For Use With
1969567 Plug Housing
Color
Natural
Contact Type
Pin
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Connector Type
Receptacle
Max. Voltage
250V AC
Number of Contacts
26
Flammability Rating
UL 94 V-0
Current Rating
3 A
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.