
HSG REC FREE-HANGING GWT DUALROW EP2.5 (Discontinued)
- Mfr # 2-1969593-8
- Zoro # G900956763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1969593-8
Zoro #
G900956763
UPC #
-
Country of Origin
China
Dimensions
Width
0.406 in
Height
0.786 in
Length
37.89 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Details
Item
Connector
Number of Rows
2
Color
Natural
Material
Nylon
For Use With
1969567 Plug Housing
Connector Type
Receptacle
Number of Contacts
28
Contact Type
Pin
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Max. Temp.
105°C
Current Rating
3 A
Hole Center to Center
2.5 mm
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.