
HSG REC FREE-HANGING GWT DUALROW EP2.5 (Discontinued)
- Mfr # 2-1969595-8
- Zoro # G500956811
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1969595-8
Zoro #
G500956811
UPC #
-
Country of Origin
China
Dimensions
Length
37.89 mm
Width
0.406 in
Height
0.786 in
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.067 in
Min. Single Wire Size
26 AWG
Details
Item
Connector
Number of Rows
2
For Use With
1969567 Plug Housing
Color
Natural
Material
Nylon
Connector Type
Receptacle
Max. Voltage
250V AC
Current Rating
3 A
Number of Contacts
28
Max. Temp.
105°C
Contact Type
Pin
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Hole Center to Center
2.5 mm
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.