Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HSG REC FREE-HANGING GWT DUALROW EP2.5 3-1969593-0

HSG REC FREE-HANGING GWT DUALROW EP2.5 (Discontinued)

  • Mfr # 3-1969593-0
  • Zoro # G400956218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1969593-0
Zoro #
G400956218
UPC #
-
Country of Origin
China

Dimensions

Width
0.406 in
Length
40.39 mm
Height
19.97 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Material
Nylon
Color
Natural
For Use With
1969567 Plug Housing
Application
Power, Signal
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Type
Crimp
Hole Center to Center
2.5 mm
Connector Type
Receptacle
Current Rating
3 A
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC
Number of Contacts
30
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.