
HSG REC FREE-HANGING GWT DUALROW EP2.5 (Discontinued)
- Mfr # 3-1969593-4
- Zoro # G200956081
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1969593-4
Zoro #
G200956081
UPC #
-
Country of Origin
China
Dimensions
Width
0.406 in
Height
19.97 mm
Length
1.788 in
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Details
Item
Connector
Number of Rows
2
Material
Nylon
For Use With
1969567 Plug Housing
Application
Power, Signal
Color
Natural
Connector Terminates To
Wire & Cable
Number of Contacts
34
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Connector Type
Receptacle
Hole Center to Center
2.5 mm
Contact Type
Pin
Current Rating
3 A
Max. Temp.
105°C
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.