
HSG REC FREE-HANGING GWT DUALROW EP2.5 (Discontinued)
- Mfr # 3-1969593-6
- Zoro # G400956096
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1969593-6
Zoro #
G400956096
UPC #
-
Country of Origin
China
Dimensions
Width
0.406 in
Length
1.886 in
Height
19.97 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Details
Item
Connector
Number of Rows
2
Application
Power, Signal
Color
Natural
For Use With
1969567 Plug Housing
Material
Nylon
Hole Center to Center
2.5 mm
Connector Type
Receptacle
Max. Voltage
250V AC
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Contact Type
Pin
Number of Contacts
36
Current Rating
3 A
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.