
HSG REC FREE-HANGING GWT DUALROW EP2.5 (Discontinued)
- Mfr # 3-1969593-8
- Zoro # G700956109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1969593-8
Zoro #
G700956109
UPC #
-
Country of Origin
China
Dimensions
Width
0.406 in
Height
19.97 mm
Length
50.39 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Details
Item
Connector
Number of Rows
2
Color
Natural
For Use With
1969567 Plug Housing
Application
Power, Signal
Material
Nylon
Terminal Type
Crimp
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Current Rating
3 A
Connector Type
Receptacle
Contact Type
Pin
Max. Voltage
250V AC
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Number of Contacts
38
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.