Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HSG REC FREE-HANGING GWT DUALROW EP2.5 3-1969595-2

HSG REC FREE-HANGING GWT DUALROW EP2.5 (Discontinued)

  • Mfr # 3-1969595-2
  • Zoro # G500956323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1969595-2
Zoro #
G500956323
UPC #
-
Country of Origin
China

Dimensions

Width
0.406 in
Length
1.689 in
Height
19.97 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Max. Insulation Dia.
0.067 in

Details

Item
Connector
Number of Rows
2
Application
Power, Signal
For Use With
1969567 Plug Housing
Color
Natural
Material
Nylon
Max. Voltage
250V AC
Connector Type
Receptacle
Terminal Type
Crimp
Current Rating
3 A
Number of Contacts
32
Flammability Rating
UL 94 V-0
Hole Center to Center
2.5 mm
Contact Type
Pin
Max. Temp.
105°C
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.