
HSG REC FREE-HANGING GWT DUALROW EP2.5 (Discontinued)
- Mfr # 3-1969595-6
- Zoro # G800956245
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1969595-6
Zoro #
G800956245
UPC #
-
Country of Origin
China
Dimensions
Width
0.406 in
Length
1.886 in
Height
19.97 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Max. Insulation Dia.
0.067 in
Details
Item
Connector
Number of Rows
2
Application
Power, Signal
For Use With
1969567 Plug Housing
Material
Nylon
Color
Natural
Connector Type
Receptacle
Hole Center to Center
2.5 mm
Terminal Type
Crimp
Max. Voltage
250V AC
Current Rating
3 A
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
36
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.