
HSG REC PANEL MOUNT DUALROW EP2.5 (Discontinued)
- Mfr # 1-1969594-2
- Zoro # G100955566
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1969594-2
Zoro #
G100955566
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
0.786 in
Width
0.406 in
Length
17.89 mm
Max. Insulation Dia.
0.067 in
Details
Item
Connector
Color
White
Number of Rows
2
Max. Voltage
250V AC
For Use With
1969540 Plug Housing
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Connector Type
Receptacle
Material
Nylon
Number of Contacts
12
Flammability Rating
UL 94 V-0
Contact Type
Pin
Current Rating
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.