
HSG REC PANEL MOUNT DUALROW EP2.5 (Discontinued)
- Mfr # 1-1969594-6
- Zoro # G600955653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1969594-6
Zoro #
G600955653
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
0.786 in
Width
0.406 in
Length
22.89 mm
Max. Insulation Dia.
0.067 in
Details
Item
Connector
Color
White
Number of Rows
2
Max. Voltage
250V AC
Material
Nylon
Terminal Type
Crimp
For Use With
1969540 Plug Housing
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
2.5 mm
Current Rating
3 A
Flammability Rating
UL 94 V-0
Number of Contacts
16
Contact Type
Pin
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.