HSG REC PANEL MOUNT DUALROW EP2.5

  • Mfr # 1969594-8

  • Zoro # G400956669


product price: $0.16
/ea
Sold in multiples of 800 for $128.00

Key Features

Color
White
Number of Rows
2
For Use With
1969540 Plug Housing
Material
Nylon
Length
12.89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969594-8
Zoro #
G400956669
UPC #
-
Country of Origin
China

Dimensions

Length
12.89 mm
Height
0.786 in
Width
0.406 in
Min. Single Wire Size
26 AWG
Max. Insulation Dia.
0.067 in
Max. Single Wire Size
22 AWG

Details

Item
Connector
Color
White
Number of Rows
2
For Use With
1969540 Plug Housing
Material
Nylon
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Number of Contacts
8
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Current Rating
3 A
Terminal Type
Crimp
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.